- DLB Series Brake Winch
- 7/32 in x 69 ft Cable, 35 ft Strap Maximum Drum Capacity
| Rated Capacity | 1200 lb |
| Handle Length | 7 in |
| Maximum Drum Capacity | 7/32 in x 69 ft Cable, 35 ft Strap |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 2 1/2 in |
| Weight | 9.5 LB |
| Rated Capacity | 1200 lb |
| Handle Length | 7 in |
| Maximum Drum Capacity | 7/32 in x 69 ft Cable, 35 ft Strap |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Drum Hub Diam | 2 1/2 in |
| Weight | 9.5 LB |