- DLB Series Brake Winch
- 1/4 in x 60 ft Cable, 35 ft Strap Maximum Drum Capacity
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 1/4 in x 60 ft Cable, 35 ft Strap |
| Rated Capacity | 1500 lb |
| Handle Length | 9 3/8 in |
| Drum Hub Diam | 2 1/2 in |
| Weight | 12.0 LB |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 1/4 in x 60 ft Cable, 35 ft Strap |
| Rated Capacity | 1500 lb |
| Handle Length | 9 3/8 in |
| Drum Hub Diam | 2 1/2 in |
| Weight | 12.0 LB |