- DLB Series Brake Winch
- 3/16 in x 68 ft Cable, 25 ft Strap Maximum Drum Capacity
| Handle Length | 7 in |
| Maximum Drum Capacity | 3/16 in x 68 ft Cable, 25 ft Strap |
| Rated Capacity | 800 lb |
| Drum Hub Diam | 1 7/8 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Weight | 7.67 LB |
| Handle Length | 7 in |
| Maximum Drum Capacity | 3/16 in x 68 ft Cable, 25 ft Strap |
| Rated Capacity | 800 lb |
| Drum Hub Diam | 1 7/8 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Weight | 7.67 LB |