- SA Series 12 Volt DC Electric Winch
- 4,500 lb Maximum Drum Capacity
| Amps Rating | 70.00 A |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Full Load Speed Empty Reel | 1.5 ft/min |
| Cable/Wire Size | 7/32 in |
| Cable Length | 50 ft |
| No Load Speed Empty Reel | 2.5 ft/min |
| Full Load Speed Full Reel | 2 ft/min |
| No Load Speed Full Reel | 5 ft/min |
| Voltage/Current | 12 VDC |
| Load Capacity [Max] | 4500 lbs |
| Weight | 33.5 LB |

