- SA Series 120 Volt AC Electric Winch
- 4,000 lb Maximum Drum Capacity
| Voltage/Current | 120 VAC |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Full Load Speed Full Reel | 4 ft/min |
| Amps Rating | 6.00 A |
| Full Load Speed Empty Reel | 2 ft/min |
| Cable/Wire Size | 7/32 in |
| No Load Speed Empty Reel | 3 ft/min |
| No Load Speed Full Reel | 9 ft/min |
| Cable Length | 50 ft |
| Load Capacity [Max] | 4000 lbs |
| Weight | 36.0 LB |

