- SA Series 120 Volt AC Electric Winch
- 1,200 lb Maximum Drum Capacity
| Voltage/Current | 120 VAC |
| Amps Rating | 6.00 A |
| Full Load Speed Empty Reel | 9 ft/min |
| No Load Speed Full Reel | 35 ft/min |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Full Load Speed Full Reel | 16 ft/min |
| No Load Speed Empty Reel | 16 ft/min |
| Cable/Wire Size | 3/16 in |
| Load Capacity [Max] | 1200 lbs |
| Cable Length | 20 ft |
| Weight | 27.0 LB |

