- SA Series 120 Volt AC Electric Winch
- 1,800 lb Maximum Drum Capacity
| Voltage/Current | 120 VAC |
| Full Load Speed Full Reel | 9.5 ft/min |
| No Load Speed Empty Reel | 8 ft/min |
| No Load Speed Full Reel | 17.5 ft/min |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Load Capacity [Max] | 1800 lbs |
| Amps Rating | 6.00 A |
| Cable Length | 50 ft |
| Full Load Speed Empty Reel | 6 ft/min |
| Cable/Wire Size | 3/16 in |
| Weight | 26.0 LB |

