- SA Series 12 Volt DC Electric Winch
- 3,000 lb Maximum Drum Capacity
| No Load Speed Full Reel | 11 ft/min |
| Gear @ Ratio | 1.00 @ 4294967000 |
| No Load Speed Empty Reel | 5 ft/min |
| Cable/Wire Size | 7/32 in |
| Full Load Speed Full Reel | 4 ft/min |
| Voltage/Current | 12 VDC |
| Full Load Speed Empty Reel | 2.5 ft/min |
| Cable Length | 25 ft |
| Amps Rating | 70.00 A |
| Load Capacity [Max] | 3000 lbs |
| Weight | 35.0 LB |

