- SA Series 120 Volt AC Electric Winch
- 2,700 lb Maximum Drum Capacity
| Cable/Wire Size | 7/32 in |
| No Load Speed Full Reel | 18 ft/min |
| Amps Rating | 6.00 A |
| Voltage/Current | 120 VAC |
| Gear @ Ratio | 1.00 @ 4294967000 |
| No Load Speed Empty Reel | 6 ft/min |
| Load Capacity [Max] | 2700 lbs |
| Cable Length | 25 ft |
| Full Load Speed Empty Reel | 3.5 ft/min |
| Full Load Speed Full Reel | 7 ft/min |
| Weight | 30.0 LB |

