- Worm Gear Winch
- 9/32 in x 49 ft Cable Maximum Drum Capacity
| Handle Length | 7 in |
| Rated Capacity | 2000 lb |
| Drum Hub Diam | 1 1/2 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 9/32 in x 49 ft Cable |
| Weight | 11.0 LB |
| Handle Length | 7 in |
| Rated Capacity | 2000 lb |
| Drum Hub Diam | 1 1/2 in |
| Gear @ Ratio | 1.00 @ 4294967000 |
| Maximum Drum Capacity | 9/32 in x 49 ft Cable |
| Weight | 11.0 LB |