Skip to content Skip to navigation menu
Dwyer Instruments Inc.605-10

605-10

Transmitter
Item #102875026
  • Transmitter
Dwyer Instruments Inc.605-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Transmitter

features

  • Large capacity designed for volume utility
  • All round water seal for protection of contents
  • Portable tote tray 3/4 length design allows storage of large tools
  • Large metal rust proof latches with padlock eye enable for maximum security
  • Integrated v-groove on top lid suitable for pipes and lumber
  • Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads
Output Signal 4 to 20 mA
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison