- 32 oz Bottle
- Furniture Polish
- Lemon Scent
description
- When sprayed, this product wiped immediately to a clean, bright shine. Produces a hard, dust-free protective finish on wood, metal, plastic, vinyl furniture, ceramics, and enameled and porcelain surfaces.
features
- Removes finger marks, smudges, grease marks and stains
- May be sprayed directly on cloth for polishing
- Fresh lemon scent
| Evaporation Rate | N/A |
| Flash Point | N/A |
| Odor | Lemon |
| Type of Cleaner | Furniture Polish |
| Application | Metal, Plastics, Wood, Vinyl, Ceramic, Leather, Counters, Furniture |
| Container Type | Bottle |
| Type | Cleaner |
| Net Fill | 32 oz |
| Plastic Safe | Yes |
| Container Size | 32 oz |
| Weight | 2.083 LB |
| EAN or UPC | 764769077320 |

