- Remover
applications
- Use on carpets, wood floors, marble, cement, terrazzo, etc.
features
- Formula "freezes" the gum or wax to a brittle condition for fast and easy removal
- Will not damage surface or cause color bleed-out on fabrics
| Type | Remover |
| Container Type | Aerosol |
| Type of Cleaner | Gum and Wax Remover |
| Shelf Life | 2 Years |
| Application | Wood, Concrete, Gum, Wax, Terrazzo, Marble |
| Container Size | 12 oz |
| Net Fill | 12 oz |
| Weight | 0.583 LB |
| EAN or UPC | 764769084120 |
-
No Air Shipping


