- 18 Oz Container Size
- Aerosol Container
description
- ELIMINATOR™ Carpet Spot Remover is a powerful, water-based formulation that contains surfactants and degreasers to rapidly eliminate spots and stains. Deodorizers contained within the formulation work to destroy odors as stains are removed and the original nap and texture of the carpet is restored.
applications
- Grease Ketchup Coffee Urine Mud Blood Dirt Vomit Kool-Aid® (a registered trademark of KRAFT FOODS, INC.) Soil
features
- Powerful water-based formula containing surfactants and degreasers to rapidly eliminate spots and stains Deodorizes as it penetrates Freshens and brightens as it restores carpet texture and pile
| Color | White, Pink, Yellow |
| Shelf Life | 2 Years |
| Container Size | 18 Oz, 510 g |
| Vapor Density | >1 (Air=1) |
| Container Type | Aerosol |
| Application | Grease, Dirt, Mud, Soil, Ketchup, Kool-Aid®, Blood, Coffee, Vomit |
| Net Fill | 20 oz |
| Type | Cleaner |
| Physical State | Aerosol |
| Vapor Pressure | 60 psig at 70 °F |
| Density | 0.99 g/cm3 (8.262 lbs/gal) @ 68° F |
| Odor | Citrus |
| Water Solubility | Soluble |
| pH Value | 8-10 |
| Flash Point | 165 °F (Bulk) |
| Type of Cleaner | Carpet |
| Propellant | Propane/Isobutane Blend |
| Conatiner Size | 18 oz / 510 g |
| VOC Content | Aerosol: 14.91%, Bulk: 3% |
| Weight | 1.5 LB |
| EAN or UPC | 764769106204 |
-
No Air Shipping


