- Citrus Odor
description
- ELIMINATOR™ Carpet Spot Remover is a powerful, water-based formulation that contains surfactants and degreasers to rapidly eliminate spots and stains. Deodorizers contained within the formulation work to destroy odors as stains are removed and the original nap and texture of the carpet is restored.
applications
- Grease|Ketchup|Coffee|Urine|Mud|Blood|Dirt|Vomit|Kool-Aid® (a registered trademark of KRAFT FOODS, INC.)|Soil
features
- Powerful water-based formula containing surfactants and degreasers to rapidly eliminate spots and stains
- Deodorizes as it penetrates
- Freshens and brightens as it restores carpet texture and pile
| Density | 0.99 g/cm3 (8.262 lbs/gal) @ 68° F |
| Vapor Density | Greater Than 1 (Air=1) |
| VOC Content | 14.91% (Aerosol) / 3% (Bulk) |
| Odor | Citrus |
| Container Size | 32 oz |
| Net Fill | 32 oz |
| pH Value | 8 - 10 |
| Type of Cleaner | Carpet |
| Application | Grease, Dirt, Mud, Soil, Ketchup, Kool-Aid®, Blood, Coffee, Vomit |
| Physical State | Aerosol |
| Flash Point | 165 °F (Bulk) |
| Propellant | Propane/Isobutane Blend |
| Water Solubility | Soluble |
| Type | Remover |
| Color | White/Pink/Yellow |
| Container Type | Package |
| Vapor Pressure | 60 psig at 70 °F |
| Shelf Life | 2 Years |
| Weight | 2.083 LB |
| EAN or UPC | 764769106327 |

