- 20 oz Aerosol
- Removes stains from carpet and upholstery
- Use on Mud/Dirt/Soil, Grease, Blood, Kool-Aid®
applications
- Use on mud, dirt, soil, ketchup, Kool-Aid®, grease, blood, vomit
features
- Quickly penetrates, cleans, and removes spots and stains
- Deodorizes as it penetrates and cleans without leaving residue
- Freshens and brightens as it restores nap and texture
| Type of Cleaner | Carpet |
| Application | Grease, Dirt, Mud, Soil, Ketchup, Kool-Aid®, Blood, Coffee, Vomit |
| Container Size | 20 oz |
| Net Fill | 20 oz |
| Container Type | Aerosol |
| Type | Remover |
| Weight | 1.5 LB |
| EAN or UPC | 764769119204 |
-
No Air Shipping


