- Yellow Color
- Fine, Steel Marker Tip
description
- Adventageous for its ultra high capacity, the TEXPEN® Textile Marker provides a bright, sharp, rapid-drying permanent mark on synthetic and synthetic/cotton blended fabrics.
features
- Precision rolling ball, stainless steel tip Rubber bulb flow control Ergonomically correct marker that enables you to mark at all angles, even upside down
| Shelf Life | 3 Years |
| Color | Yellow |
| Evaporation Rate | > 1 (BuAc = 1) |
| Boiling Point | 131 ⁰F - 316 ⁰F |
| Physical State | Liquid |
| Marker Tip | Fine, Steel |
| Flashpoint | 31 °F |
| Vapor Density | >1 (Air=1) |
| Odor | Mild, Sweet, Pungent |
| Weight | 0.13 LB |
| EAN or UPC | 84353130607 |

