- 20 oz Aerosol
- Jelled degreaser
- Quickly dissolves grease
- Removes adhesive residue, carbon, oil-based paints
applications
- Grease
- Adhesive residue
- Tar
- Grime
- Oil
- Ink
- Marker
features
- Heavy-duty natural citrus power
- Quickly dissolves grease
- Safer alternative to using harsh solvents
- Noncorrosive
- Maximum contact time with surfaces
- No vertical runoff
- Dissolves and removes grease, adhesive residue, asphalt, tar, carbon, glues, oil-based paints, hydraulic oils, markers, grime, oils, inks
| Container Size | 20 oz |
| Container Type | Aerosol |
| Type | Degreaser |
| Type of Cleaner | Degreaser |
| Net Fill | 20 oz |
| Weight | 14.583 LB |
| EAN or UPC | 764769136201 |
-
No Air Shipping


