- Yellow Color
- Medium, Steel Tip
- Liquid Physical State
- Aromatic Odor
description
- The TEXPEN® stands out for its distinctive fine and medium oil-based paint markings. The stainless steel-ball valve action tip writes through oil, grease and water without losing legibility or brightness even in extreme conditions.
features
- Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more Ergonomically correct marker that enables you to mark at all angles, even upside down Marker retains its shape unlike tube-style markers Paint flow is controlled by the pressure bulb at the end of the barrel Drying Time: 25 – 35 minutes Available in both fine and medium tip
| Odor | Aromatic |
| VOC Content | 28.97 - 35.58% |
| Flashpoint | 108 °F Tag Closed Cup |
| Tip Type | Medium, Steel |
| Physical State | Liquid |
| Type | Texpen |
| Boiling Point | 318 ⁰F - 338 ⁰F |
| Evaporation Rate | <1 (Buac = 1) |
| Dry Time | 25 - 35 min |
| Water Solubility | Slightly Soluble |
| Shelf Life | 3 Years |
| Color | Yellow |
| Tip Size | Medium |
| Vapor Density | >1 (Air=1) |
| Weight | 0.15 LB |
| EAN or UPC | 84353160635 |

