The TEXPEN® stands out for its distinctive fine and medium oil-based paint markings. The stainless steel-ball valve action tip writes through oil, grease and water without losing legibility or brightness even in extreme conditions.
features
Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more
Ergonomically correct marker that enables you to mark at all angles, even upside down
Marker retains its shape unlike tube-style markers
Paint flow is controlled by the pressure bulb at the end of the barrel
Drying Time: 25 – 35 minutes
Available in both fine and medium tip
Boiling Point
318 ⁰F - 338 ⁰F
Evaporation Rate
<1 (Buac = 1)
Physical State
Liquid
Water Solubility
Slightly Soluble
Tip Size
Medium
Shelf Life
3 Years
Vapor Density
>1 (Air=1)
Flashpoint
108 °F Tag Closed Cup
Dry Time
25 - 35 min
VOC Content
28.97 - 35.58%
Tip Type
Medium, Steel
Color
White
Type
Texpen
Odor
Aromatic
Weight
0.15 LB
EAN or UPC
84353160833
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back