The TEXPEN® stands out for its distinctive fine and medium oil-based paint markings. The stainless steel-ball valve action tip writes through oil, grease and water without losing legibility or brightness even in extreme conditions.
features
Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more
Ergonomically correct marker that enables you to mark at all angles, even upside down
Marker retains its shape unlike tube-style markers
Paint flow is controlled by the pressure bulb at the end of the barrel
Drying Time: 25 – 35 minutes
Available in both fine and medium tip
Water Solubility
Slightly Soluble
Shelf Life
3 Years
Odor
Aromatic
Physical State
Liquid
Boiling Point
318 ⁰F - 338 ⁰F
Vapor Density
>1 (Air=1)
Marker Tip
Medium, Steel
Color
Orange
Evaporation Rate
<1 (Buac = 1)
Flashpoint
108 °F Tag Closed Cup
Weight
0.15 LB
EAN or UPC
84353161038
We're here for you
with Service Centers across the country - We have your back