- 32 oz Bottle Container
- Mint Odor
applications
- Heavy Grease|Soil Deposits|Soot|Smoke Stains|Most inks|Carbons|Dyes|Mildew|Creosote
features
- Non-Flammable formulation
- Cleans heavy grease and soil deposits
- Foaming, Emulsifying Concentrated Cleaner
- Contains special corrosion inhibitor to help protect metal surfaces
- Ready-To-Use or Dilutable, with no harsh odors or toxic fumes
- Use on walls, glass, most metals (including aluminum), grills, etc.
| Viscosity | 50 cP |
| Odor | Mint |
| Color | Green |
| pH Value | 11.7 |
| Container Type | Bottle |
| Physical State | Liquid |
| Specific Gravity | 1.013 |
| Conatiner Size | 32 oz / 946.4 mL |
| Boiling Point | 212 °F |
| VOC Content | 5.0000000000000001E-3 |
| Vapor Density | Greater Than 1 (Air=1) |
| Flammability | Not Flammable |
| Shelf Life | 2 Years |
| Weight | 2.416 LB |
| EAN or UPC | 764769166321 |

