DYKEM® High Purity TXP markers are your answer for marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern. The formulas contain trace amounts of halogens, low melting metals and are low in chlorides.DYKEM® High Purity TXP: Features a stainless steel roller ball tip and a rubber pressure bulb to control paint flow. The TXP is designed to permanently write on dirty, oily, greasy or rough surfaces. The unique design allows you to mark at any angle, upside down and even underwater. The specially formulated oil-based paint withstands extreme conditions.For more colors with a felt tip, see out DYKEM® High Purity Markers.
applications
Stainless steel
Aerospace
Ship/boat/marine
Oil & gas
Power & utilities
Nuclear facilities
features
Stainless steel ball tip – no risk of tip wear even when writing on rough surfaces
Easily writes through oil, grease and water
Drying time: 25 - 30 minutes
Flashpoint
89 °F - 108 °F
Marker Tip
Medium, Steel
Physical State
Liquid
Vapor Density
>1 (Air=1)
Shelf Life
3 Years
Odor
Mild
Color
White
Boiling Point
253 ⁰F - 338 ⁰F
Evaporation Rate
<1 (Buac = 1)
Weight
0.14 LB
EAN or UPC
84353174632
We're here for you
with Service Centers across the country - We have your back