- 12 Oz, 340 g Container Size
- Aerosol Container Type
description
- THE END.™ Brand of insect killers are formulated using advanced technology to be some of the most powerful insecticides available.
applications
- Attics Eaves Screens Window Frames Crevices Doors Patios Cracks Holes
features
- Instant Knockdown Sprays up to 20 feet Dielectric breakdown voltage of 40,700 volts Kills wasps, hornets, yellow jackets, and bees Kills nest and insects with residual action
| Type of Chemical | Insecticide |
| Odor | Very Faint |
| VOC Content | 0% |
| Propellant | Carbon Dioxide |
| Container Type | Aerosol |
| Application | Wasp, Hornet, Yellow Jackets |
| Container Size | 12 Oz, 340 g |
| Color | Colorless |
| Boiling Point | 429.8 ⁰F |
| Flash Point | 179.6 °F |
| Net Fill | 20 oz |
| pH Value | 5.1 |
| Density | 0.78 - 0.80 g/cm3 @ 68 °F |
| Physical State | Aerosol |
| Vapor Density | >1 (Air=1) |
| Conatiner Size | 12 oz, 340 g |
| Shelf Life | 1 Year |
| Heat of Combustion | 39.8 kJ/g |
| Vapor Pressure | 80 - 100 psig @ 70°F |
| Weight | 1.17 LB |
| EAN or UPC | 764769183205 |
-
No Air Shipping


