- 16 Oz Container Size
- Aerosol Container
description
- Dymon® Stainless Steel Cleaner - Oil Based cleans, polishes and preserves the high luster of stainless steel. The oil-based formula leaves behind an invisible protective finish on stainless steel surfaces to help resist re-soiling. Removes spot marks, stains, watermarks, film and fingerprints. Polish the surface with a clean, dry cloth for an even higher gloss.
applications
- Aluminum Chrome Stainless Steel Copper and Brass
features
- Cleans, Polishes, and Preserves the high luster of stainless steel Provides a protective coating Removes: Spot Marks, Grease, Film, Water Marks, Fingerprints, and more Oil-Based Formula
caution
- Do not connect regulator to bottled gas
| Water Solubility | Not Miscible |
| Propellant | Propane/Isobutane Blend |
| Odor | Lemon |
| Density | 0.80 g/cm3 (6.676 lbs/gal) @ 68°F |
| Vapor Density | >1 (Air=1) |
| Net Fill | 20 fl oz |
| Type | Cleaner |
| Application | Grease, Spot Marks, Water Marks, Film, Fingerprints |
| Vapor Pressure | 20 - 35 psig @ 70°F |
| Shelf Life | 2 Years |
| Container Type | Aerosol |
| Container Size | 16 Oz, 454 g |
| Color | Colorless |
| Type of Cleaner | General Purpose |
| Physical State | Aerosol |
| VOC Content | 13% |
| Weight | 1.5 LB |
| EAN or UPC | 764769209202 |
-
No Air Shipping


