- Orange Color
- Medium, Steel Marker Tip
description
- Advantageous for its ultra-high capacity, the Dalo® Textile Marker provides a bright, sharp, rapid-drying permanent mark on synthetic and synthetic/cotton blended fabrics.
features
- Makes bright, sharp, rapid-drying marks on all fabrics Effective for permanent identification of textiles
- can be used to permanently identify inventory, work-in-progress, or finished products Resists all modern textile processes including scouring, dyeing, laundry/dry cleaning, bleaching, finishing, boil off, and wool fulling Perfect for use in textile labs for marking swatches Ergonomically correct marker enables you to mark at all angles, even upside-down Rigid, non-collapsible marker tube is rugged, unbreakable heavy-duty aluminum body with large paint capacity Paint flow is controlled by the pressure bulb at the end of the barrel Available in 2 tip styles - steel and nylon
| Marker Tip | Medium, Steel |
| VOC Content | 39.74% - 50%, 461g/L - 488g/L |
| Color | Orange |
| Shelf Life | 3 Years |
| Flashpoint | 31 °F |
| Physical State | Liquid |
| Evaporation Rate | > 1 (BuAc = 1) |
| Vapor Density | >1 (Air=1) |
| Odor | Mild, Sweet, Pungent |
| Dry Time | 2-3 Min |
| Weight | 0.3 LB |
| EAN or UPC | 84353231038 |

