- 1 gal Container Size
- Bottle Container
description
- LIQUID ALIVE® Enzyme Producing Bacteria digests and liquifies organic waste, grease and food by-products eliminating malodors and reducing suspended soils. It is highly resistant to disinfectants, detergents, sanitizers and free chlorine.
applications
- Hospitals Apartments Nursing Homes Schools Prisons Funeral Homes Sump-Pumps Recreational Vehicles Kennels Clinics Grease Traps Portable Toilets Drain Lines Septic Tanks Wet Wells Marinas
features
- Digests and liquifies organic waste, grease, and food by-products eliminating malodors and reducing suspended soils Safe, non-toxic, non-acid, and non-alkaline Drain Maintenance with Instant Odor Control Reduces Hydrogen Sulfide, Biological Oxygen Demand (BOD), and Chemical Oxygen Demand (COD) Can also be used for carpet deodorizing and spot cleaning Highly resistant to disinfectants, detergents, sanitizers, and free chlorine Certified Salmonella-Free Dilutable
| Container Size | 1 gal, 3.79 L |
| Vapor Density | >1 (Air=1) |
| Physical State | Liquid |
| Shelf Life | 2 Years |
| pH Value | 7.7 |
| VOC Content | 0.50% |
| Odor | Neutral |
| Water Solubility | Completely |
| Specific Gravity | 1.002 |
| Boiling Point | 212 ⁰F |
| Color | White |
| Container Type | Bottle |
| Weight | 8.5 LB |
| EAN or UPC | 764769233016 |

