- 18 Oz Container Size
- Aerosol Container
description
- Dymon® Problem Solver Baseboard Cleaner is a jelled cleaner designed for removing wax and soil build-up on floors, baseboards, ceramic wall tile and other hard to clean surfaces. Jelled formula will not drip or run and extends contact time for better cleaning results.
applications
- Floors Baseboards Ceramic Other hard to clean surfaces
features
- Jelled cleaner designed for removing wax and soil build up on floors Stability on vertical surfaces Will not drip or run and extends contact time Removes wax and buildup from many surface types as well as baseboards
| Flammability | Flammable |
| Vapor Pressure | 60 psig @ 70°F |
| Vapor Density | >1 (Air=1) |
| Odor | Pleasant |
| Density | 1.06 g/cm3 (8.846 lbs/gal) @ 68° F |
| Conatiner Size | 18 oz / 510 g |
| Net Fill | 20 oz |
| VOC Content | 21.61% |
| Propellant | LPG |
| Container Type | Aerosol |
| Container Size | 18 Oz, 510 g |
| Type of Cleaner | Heavy-Duty |
| Application | Floors, Ceramic, Wax, Soil |
| Physical State | Aerosol |
| Boiling Point | 212 ⁰F |
| Shelf Life | 1 Year |
| Type | Cleaner |
| Color | Light Tan |
| Water Solubility | Miscible |
| pH Value | >13 |
| Weight | 1.458 LB |
| EAN or UPC | 764769239209 |
-
No Air Shipping


