- Yellow Color
- Medium, Steel Tip
- Liquid Physical State
- Aromatic Odor
description
- The DALO® marker stands out for its distinctive oil-based paint markings. Its stainless steel-ball valve action tip writes through oil, grease and underwater without losing legibility or brightness even in extreme conditions.
features
- Heavy duty, industrial paint marker that writes on almost any surface Writes through oil and grease without losing legibility or brightness. Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more. Marks in extreme weather and temperature conditions, even writes under water and on rusty surfaces. Ergonomically correct marker that enables you to mark at all angles, even upside down. Markers can be used to permanently identify inventory, assemblies, tools, work in progress or finished products while resisting most work related abuses or compounds. Heavy duty aluminum body with large paint capacity. Paint flow is controlled by the pressure bulb at the end of the barrel. Stainless steel ball tips won’t wear out on rough or rusty surfaces.
| Dry Time | 25-30 Min |
| Physical State | Liquid |
| Type | Dalo |
| Specific Gravity | >1 |
| Tip Size | Board |
| Water Solubility | Slightly Soluble |
| Evaporation Rate | <1 (Buac = 1) |
| VOC Content | 28.97 - 35.58% |
| Tip Type | Medium, Steel |
| Boiling Point | 318 ⁰F - 338 ⁰F |
| Shelf Life | 3 Years |
| Odor | Aromatic |
| Color | Yellow |
| Flashpoint | 108 °F |
| Weight | 0.32 LB |
| EAN or UPC | 84353260632 |
-
No Air Shipping


