The DALO® marker stands out for its distinctive oil-based paint markings. Its stainless steel-ball valve action tip writes through oil, grease and underwater without losing legibility or brightness even in extreme conditions.
features
Heavy duty, industrial paint marker that writes on almost any surface
Writes through oil and grease without losing legibility or brightness.
Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
Marks in extreme weather and temperature conditions, even writes under water and on rusty surfaces.
Ergonomically correct marker that enables you to mark at all angles, even upside down.
Markers can be used to permanently identify inventory, assemblies, tools, work in progress or finished products while resisting most work related abuses or compounds.
Heavy duty aluminum body with large paint capacity.
Paint flow is controlled by the pressure bulb at the end of the barrel.
Stainless steel ball tips won’t wear out on rough or rusty surfaces.
Boiling Point
318 ⁰F - 338 ⁰F
Shelf Life
3 Years
Odor
Aromatic
Specific Gravity
>1
Marker Tip
Medium, Steel
Physical State
Liquid
Evaporation Rate
<1 (Buac = 1)
Water Solubility
Slightly Soluble
Color
White
Dry Time
25-30 Min
Weight
0.32 LB
EAN or UPC
84353260830
We're here for you
with Service Centers across the country - We have your back