- 1 gal Bottle Container
- Clear Color
description
- Spray Nine® Heavy Duty Cleaner, Degreaser & Disinfectant's professional-strength cleaning power has been trusted by millions of professionals and consumers for over 50 years. Spray Nine® features a quaternary ammonium compound that sanitizes and disinfects hard, non-porous surfaces. Spray Nine works hard to remove all types of dirt, grease, grime and stains. *Spray Nine has demonstrated effectiveness against viruses similar to Coronavirus Disease 2019 (SARS-CoV-2) on hard, non-porous surfaces. Therefore, Spray Nine can be used against Coronavirus Disease 2019 (SARS-CoV-2) when used in accordance with the directions for use against Norovirus/Feline Calicivirus, Rhinovirus Type 37, and Poliovirus on hard, non-porous surfaces. Refer to the CDC website at https://www.cdc.gov/coronavirus/2019-ncov/index.html for additional information.
applications
- HOME: Countertops, stoves, refrigerators, sinks, tubs/showers, toilets, floors, ceramic tile, garbage pails, toys, patio furniture, tools, sporting equipment, BBQ’s, fiberglass, vinyl siding and more.|AUTOMOTIVE: Engines, tires and wheels, bug splatter, consoles, dashboards, door panels, vinyl tops, upholstery, trunks, trailers, RV's and more.|INDUSTRIAL: Machinery, equipment, tools, motors, conveyors, vents, light fixtures, work benches, floors, walls, cafeterias, showers, change rooms, vinyl, rubber, plastic, metal and more! NSF C-1 Rated.|INSTITUTIONAL: Chairs, desks, floors, wall, commodes, urinals, sinks, chrome fixtures, countertops, tables, and more.|FOODSERVICE: Hoods, vents, refrigerator exteriors, stainless steel, floors, walls and more. NSF C-1 Rated.
features
- Cleans - Tackles the toughest tasks head-on with less scrubbing
- Degreases - VOC compliant
- replaces heavy solvent degreasers
- Disinfects - Kills germs and helps control mold and mildew
- EPA registered (#6659-3)
- NSF C-1 Rated
| Shelf Life | 1 Year |
| Container Type | Bottle |
| Odor | Citrus |
| Physical State | Liquid |
| Color | Clear |
| Conatiner Size | 1 gal |
| VOC Content | <0.5% |
| Vapor Pressure | 18 mm Hg |
| Container Size | 1 gal |
| Boiling Point | 212 °F |
| Vapor Density | Greater Than 1 |
| Evaporation Rate | <1 |
| Flash Point | Greater Than 200 °F |
| Weight | 8.25 LB |
| EAN or UPC | 764769268018 |

