- 18 Oz Container Size
- Aerosol Container
description
- Liquid Alive® Enzyme Digestant is a stain remover, enzyme digestant and deodorizer recommended for spot cleaning and deodorizing carpets, upholstery, textiles, vinyl, leather and synthetics. This product neutralizes offensive odors and actually digests protein and organic stains and soils.
applications
- Carpet Upholstery Leather Vinyl Synthetics Textiles
features
- Recommended for spot cleaning and deodorizing carpet stains. Neutralizes offensive odors and digests protein & organic stains/soils Can be used as a pre-treatment before shampooing or laundering
| Container Type | Aerosol |
| pH Value | Aerosol: 8.8, Liquid: 8.5 |
| Vapor Pressure | Aerosol: 50 - 70 psig @ 70°F |
| Propellant | Aerosol: Propane/Isobutane Blend |
| Color | Aerosol: White, Liquid: Colorless, Light Yellow |
| Boiling Point | Aerosol: 203 ⁰F, Liquid: 212 ⁰F |
| Flammability | Extremely Flammable Aerosol |
| Odor | Pleasant |
| Shelf Life | 2 Years |
| Physical State | Aerosol, Liquid |
| Container Size | 18 Oz, 510 g |
| Vapor Density | >1 (Air=1) |
| Specific Gravity | Liquid: 1 |
| VOC Content | Aerosol: 14.86%, Liquid: 2.8% |
| Weight | 1.5 LB |
| EAN or UPC | 764769334201 |

