- 32 fl oz Quart Container
- Neutral Odor
- White Color
description
- LIQUID ALIVE® Odor Digester contains enzyme producing bacteria that digests malodors and waste caused by dampness, mildew, mold, food, urine, vomit, fecal and organic matter. Can be used on carpet, upholstery, concrete, cinder block, porous surfaces, grout joints, painted surfaces, garbage cans and trucks, waste containers, mattresses and all water-safe textiles, linens and surfaces.
applications
- Animal Shelters Carpet Cleaners Funeral Homes Prisons Nursing Homes Rest Rooms Parks & Recreation Apartments Clinics Hospitals Kennels Office Buildings Schools Facilities Athletic Facilities Dormitories Hotels/Motels Laundries Restaurants Waste Facilities
features
- Use on Carpet, Upholstery, grout joints, painted surfaces, dumpsters, waste containers, mattresses, etc. Can be used as an animal urine odor digestant/deterrent and to decompose fecal matter Non-Pathogenic and non-toxic to animals and humans Non-staining on carpets, upholstery, and water-safe surfaces Contains enzyme producing bacteria that digests malodors and waste Works on porous surfaces
| Vapor Density | >1 (Air=1) |
| Flammability | Not Flammable |
| VOC Content | 0.50% |
| Physical State | Liquid |
| pH Value | 7.7 |
| Odor | Neutral |
| Conatiner Size | 32 fl oz / 946.4 mL |
| Shelf Life | 2 Years |
| Boiling Point | 212 ⁰F |
| Container Type | Quart |
| Container Size | 32 fl oz, 946.4 ml |
| Color | White |
| Weight | 2.33 LB |
| EAN or UPC | 764769336328 |

