- 1 gal Conatiner Size
- Bottle Container Type
description
- Dymon® ASIDUFOAM® Foaming Bathroom Cleaner removes dirt, soap scum and stains caused by mildew, mold or algae, oxidation, corrosion, urine salts, light rust, lime, calcium and iron deposits from bathroom surfaces including tile grout joints, porcelain, fiberglass, imitation marble, stainless steel, brass, rubber and copper.
applications
- Grout|Rubber|Plastic|Brass|Copper|Painted Metals|Chrome Fixtures|Fittings & Equipment|Imitation Marble|Anodized Metals|Stainless Steel|Ceramic Tile|Fiberglass
features
- Foam clings to vertical surfaces minimizing wasteful run-off
- Contains no chlorine, hydrochlorine, sulfuric, phosphoric or other harmful mineral acids
- Removes dirt, soap scum, stains caused by mildew, mold or algae
- Also removes oxidation, corrosion, urine, salts, light rust, lime, calcium and iron deposits
- Do not contain chlorine nor hydrochloric, sulfuric, phosphoric, or other harmful mineral acids
| VOC Content | 0.01 |
| Color | Yellow |
| Shelf Life | 2 Years |
| Specific Gravity | 1.011 at 70 °F |
| Container Type | Bottle |
| Viscosity | 2.5 cps |
| Flammability | Not Flammable |
| Conatiner Size | 1 gal, 3.78 L |
| pH Value | 1.3 |
| Boiling Point | 212 °F |
| Vapor Density | Greater Than 1 (Air=1) |
| Odor | Pine |
| Physical State | Liquid |
| Weight | 9.35 LB |
| EAN or UPC | 764769337011 |
-
No Air Shipping


