- 17.5 oz Aerosol Container
- Citrus Odor
description
- Dymon® Natural Citrus Oven Cleaner is a uniquely formulated oven cleaner which contains a natural citrus solvent, plus powerful detergent and degreasing agents to quickly clean ovens. Foaming formula clings to food preparation and cooking surfaces, including vertical oven side walls, to maximize contact time and improve cleaning effectiveness.
applications
- Ovens Grills Broilers Drip Pans Hoods Rotisseries
features
- Grease Cutting Action Fresh Citrus scent Foaming formula clings to surfaces to maximize contact time Powerful detergent and degreasing agents
| Physical State | Aerosol, Liquid |
| Vapor Pressure | 3,102 - 4,481 hPa 68°F, 6,894 - 8,273 hPa @ 129.2°F |
| Conatiner Size | 17.5 oz / 496 g |
| Net Fill | 20 oz |
| Propellant | Isobutane/Propane Blend |
| Application | Ceramic, Stainless steel, Ovens |
| VOC Content | 7.89% |
| Odor | Citrus |
| pH Value | 13.5 @ 68 °F |
| Container Size | 17.5 Oz, 496 g |
| Container Type | Aerosol |
| Type of Cleaner | Oven |
| Boiling Point | 212 ⁰F |
| Vapor Density | >1 (Air=1) |
| Type | Cleaner |
| Color | White |
| Water Solubility | Fully Miscible |
| Shelf Life | 1 Year |
| Weight | 1.5 LB |
| EAN or UPC | 764769344200 |
-
No Air Shipping


