- 5 gal pail
- General purpose cleaner
- Lemon Scent
- Cleans floors, walls, plastics, ceramic, counters, sinks, metal and stainless steel
description
- do-it ALL™ Germicidal Cleaner is an EPA registered formula proven to clean, disinfect and deodorize. do-it ALL™ can be used on most hard, non-porous surfaces to leave them clean and free from odors.
features
- Kills herpes, influenza, salmonella, staphylococcus, HIV-I, pseudomonous
- The aerosol spray cleans, disinfects and deodorizes in one-step
- Foam clings to vertical surfaces permitting longer contact time
| Flash Point | N/A |
| Net Fill | 5 gal |
| Type | Cleaner |
| Odor | Lemon |
| Container Type | Pail |
| Application | Metal, Plastics, Floors, Sinks, Ceramic, Stainless steel, Walls, Counters |
| Type of Cleaner | General Purpose |
| Plastic Safe | Yes |
| Evaporation Rate | N/A |
| Container Size | 5 gal |
| Weight | 46.0 LB |

