- 15.5 oz Aerosol Container Type
description
- Medaphene® Plus Disinfecting Spray is an effective disinfectant for hard surfaces and controls the growth of many disease-causing organisms. The formula leaves behind a fresh, clean smell wherever it is used.Medaphene® Plus Disinfecting Spray can be used to clean and disinfect hard, nonporous surfaces.Kills SARS-CoV-2 Virus (Covid-19 Virus)
applications
- Factory|Home|Hospital|Hotel|Institution|Locker & Rest Room|Motel|Office|Restaurant|School
features
- Tuberculocidal, Staphylocidal, Virucidal, Fungicidal, Pseudomonacidal
- Use to disinfect inanimate environmental surfaces.
- Kills SARS-CoV-2 Virus (Covid-19 Virus)
| Vapor Density | Greater Than 1 (Air=1) |
| Shelf Life | 2 Years |
| Physical State | Aerosol |
| Boiling Point | 177 °F (Liquid) |
| Odor | Pleasant |
| Water Solubility | Completely Soluble |
| Conatiner Size | 15.5 oz / 439 g |
| Container Type | Aerosol |
| Propellant | HFC-152a |
| Color | Colorless to Straw Color |
| VOC Content | 69.20% |
| Vapor Pressure | 128 psig @ 70 °F |
| Weight | 1.2 LB |
| EAN or UPC | 7647693572006 |

