- 17 oz Aerosol Container
- Citrus Odor
applications
- Adhesives|Adhesive Residue|Oils|Carbon|Inks|Asphalt|Grease|Grime|Hydraulic Oils|Markers|Glues|Tar
features
- Non-Corrosive, Citrus-Based Formulation
- Dissolves grease immediately on contact
- Super concentrated formula
- Better alternative than using a corrosive cleaner or harsh solvents
- NSF C1 Registration
| Vapor Density | Greater Than 1 (Air=1) |
| Conatiner Size | 17 oz / 482 g |
| Type | Degreaser |
| Type of Cleaner | Degreaser |
| Density | 0.99 g/cm3 (8.262 lbs/gal) @ 68° F |
| Net Fill | 20 oz |
| Color | White |
| Vapor Pressure | 110 psig @ 70 °F |
| Shelf Life | 2 Years |
| Container Type | Aerosol |
| Physical State | Aerosol |
| Container Size | 20 oz |
| Odor | Citrus |
| Propellant | Propane/Isobutane Blend |
| VOC Content | 0.1 |
| Water Solubility | Soluble |
| pH Value | 10.2 - 11.2 |
| Weight | 1.42 LB |
| EAN or UPC | 764769361207 |
-
No Air Shipping


