- 1 gal Jug Container
- Floral Odor
description
- Dymon® CLEAR REFLECTIONS® has been uniquely formulated to create a residue-free glass cleaner that eliminates spots, film and streaks. It dissolves grease, oil, fingerprints, smudges and soils on contact. The overspray dries crystal clear, keeping just cleaned areas from having to be cleaned again. It leaves no spots, film or streaks, even at warm or cold temperatures.
applications
- Windows|Mirrors|Showcases|Chandeliers|CRT Screens|TV Screens|Windshields|Fine Lenses
features
- Removes grease, fingerprints, oil, smudges, soils, streaks, etc.
- Overspray dries clear
- Leaves no spots, streaks, or film behind at either warm or cold temperatures
- Leaves no residue
- Foaming formula clings to vertical surfaces
- Ammonia-Free Formula
| Propellant | Aerosol: Propane/Isobutane Blend, Liquid: None |
| Net Fill | 1 gal |
| Odor | Floral |
| Specific Gravity | 0.996 |
| Container Size | 1 gal |
| Color | Colorless |
| Application | Grease, Oil, Fingerprints |
| Type of Cleaner | Glass |
| Vapor Density | Greater Than 1 (Air=1) |
| pH Value | Aerosol: 10.9, Liquid: 9.5 |
| VOC Content | Aerosol: 7.39%, Liquid: 2.99% |
| Conatiner Size | 1 gal / 3.79 L |
| Shelf Life | 2 Years |
| Type | Glass Cleaner |
| Water Solubility | Completely Soluble |
| Container Type | Jug |
| Flammability | Not Flammable |
| Physical State | Liquid/Aerosol |
| Boiling Point | 212 °F |
| Weight | 8.5 LB |
| EAN or UPC | 764769385012 |

