- 32 fl oz Bottle Container
- Floral Odor
description
- Dymon® CLEAR REFLECTIONS® has been uniquely formulated to create a residue-free glass cleaner that eliminates spots, film and streaks. It dissolves grease, oil, fingerprints, smudges and soils on contact. The overspray dries crystal clear, keeping just cleaned areas from having to be cleaned again. It leaves no spots, film or streaks, even at warm or cold temperatures.
applications
- Windows|Mirrors|Showcases|Chandeliers|CRT Screens|TV Screens|Windshields|Fine Lenses
features
- Removes grease, fingerprints, oil, smudges, soils, streaks, etc.
- Overspray dries clear
- Leaves no spots, streaks, or film behind at either warm or cold temperatures
- Leaves no residue
- Foaming formula clings to vertical surfaces
- Ammonia-Free Formula
| Shelf Life | 2 Years |
| Container Type | Bottle |
| Type | Glass Cleaner |
| Color | Colorless |
| Type of Cleaner | Glass |
| VOC Content | Aerosol: 7.39%, Liquid: 2.99% |
| pH Value | Aerosol: 10.9, Liquid: 9.5 |
| Water Solubility | Completely Soluble |
| Boiling Point | 212 °F |
| Vapor Density | Greater Than 1 (Air=1) |
| Conatiner Size | 32 fl oz / 946.4 mL |
| Application | Grease, Oil, Fingerprints |
| Specific Gravity | 0.996 |
| Net Fill | 32 oz |
| Physical State | Liquid/Aerosol |
| Odor | Floral |
| Propellant | Aerosol: Propane/Isobutane Blend, Liquid: None |
| Flammability | Not Flammable |
| Container Size | 32 oz |
| Weight | 2.25 LB |
| EAN or UPC | 764769385326 |
-
No Air Shipping


