- 32 fl oz Bottle Container
- Lemon Odor
description
- Dymon® Jelled Oven Cleaner is an oven cleaner for fast, easy and effective removal of greasy wastes and baked-on carbon. The thick formula adheres to vertical surfaces.
applications
- Ceramicware|Pots|Porcelain|Chrome|Pans|Rotisseries|Hoods|Stainless Steel|Burner Drip Pans
features
- Rapid Chemical penetrating action
- 100% water rinseable
- No flash fumes
- Thick formula adheres to vertical surfaces
| VOC Content | 0% |
| Type of Cleaner | Oven |
| Conatiner Size | 32 fl oz / 946.4 mL |
| Boiling Point | 212 °F |
| Net Fill | 32 oz |
| Container Type | Bottle |
| Type | Cleaner |
| Application | Ceramic, Stainless steel, Ovens |
| Physical State | Liquid |
| Container Size | 32 oz |
| Water Solubility | Completely Soluble |
| Shelf Life | 2 Years |
| Flammability | Not Flammable |
| Odor | Lemon |
| Vapor Density | Greater Than 1 (Air=1) |
| Specific Gravity | 1.053 g/mL (8.79 lb/gal) |
| pH Value | 13.5 |
| Color | Tan |
| Weight | 2.333 LB |
| EAN or UPC | 764769387320 |
-
No Air Shipping


