The BRITE-MARK® 40 contains a large capacity of paint in a heavy duty aluminum barrel. The clip cap screws on for secure closure and ensures the marker will not roll off surfaces. The threaded barrel allows the marker to be screwed into a jig or apparatus.DYKEM® BRITE-MARK® is a general purpose permanent marker ideal for making clear, bold markings on almost any surface. Its quick drying, oil-based paint withstands indoor and outdoor conditions without fading, chipping or losing its opacity. DYKEM®BRITE-MARK® can be used to permanently identify inventory, assemblies, tools, finished products or work-in-progress while resisting most work related abuses or compounds.
features
BRITE-MARK® is a general purpose paint marker that writes on almost any surface.
Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions.
Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks.
Does not contain any reportable amounts of Xylene.
Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds.
Valve action mechanism prevents paint in barrel from drying when the cap is left off.
Bullet tips are replaceable to assure complete use of paint in each marker.
Heavy duty aluminum body with large paint capacity.
Threaded cap and barrel that can be screwed into a jig or fixture for a continuous marking process.
VOC Content
45% - 77% by weight
Marker Tip
Threaded Cap, Felt (#38)
Physical State
Varies
Odor
Sweet
Dry Time
25-30 Sec
Color
Green
Shelf Life
3 Years
Flashpoint
81 °F
Weight
0.11 LB
EAN or UPC
84353400045
We're here for you
with Service Centers across the country - We have your back