- Pink Color
- Fine, Felt (#49) Marker Tip
description
- DYKEM® BRITE-MARK® Fine Permanent Paint Markers scribe bright, permanent marks on all types of surfaces. Their fine marks are ideal for permanently identifying small inventory, assemblies, tools, finished products, or work-in-progress. Filled with up to 67% more paint than competitors’ markers, BRITE-MARK Fine Permanent Paint Markers are equipped with valve action mechanisms to prevent paint in the barrel from drying out, even when the cap is off. Additionally, reversible and replaceable bullet nibs keep your marks sharp through the full life of the marker. This all adds up to 40% less waste.
features
- BRITE-MARK® Fine is a thin light-weight marker that writes fine, distinctive marks Fine tip allows for easy labeling of small parts BRITE-MARK® is a general purpose paint marker that writes on almost any surface BRITE-MARK® is available in 4 marker styles – BRITE-MARK® Medium, BRITE-MARK® Roughneck®, BRITE-MARK® Threaded Cap , BRITE-MARK® Fine Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions Does not contain any reportable amounts of Xylene Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds Valve action mechanism prevents paint in barrel from drying when the cap is left off Bullet tips are replaceable to assure complete use of paint in each marker Drying Time: 25-35 seconds Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks
| Color | Pink |
| Specific Gravity | 0.98 - 1.13 |
| Viscosity | 15 - 20 cP |
| pH Value | 7.5 - 8.1 |
| Dry Time | 25-35 Sec |
| Boiling Point | 212 ⁰F |
| Physical State | Liquid |
| Flashpoint | 62.6 °F |
| Shelf Life | 3 Years |
| Marker Tip | Fine, Felt (#49) |
| Odor | Mild, Solvent |
| Weight | 1.7 LB |
| EAN or UPC | 84353410099 |

