DYKEM® BRITE-MARK® Fine Permanent Paint Markers scribe bright, permanent marks on all types of surfaces. Their fine marks are ideal for permanently identifying small inventory, assemblies, tools, finished products, or work-in-progress. Filled with up to 67% more paint than competitors’ markers, BRITE-MARK Fine Permanent Paint Markers are equipped with valve action mechanisms to prevent paint in the barrel from drying out, even when the cap is off. Additionally, reversible and replaceable bullet nibs keep your marks sharp through the full life of the marker. This all adds up to 40% less waste.
applications
For marking and identifying on a wide variety of surfaces and materials
features
BRITE-MARK® Fine is a thin light-weight marker that writes fine, distinctive marks
Fine tip allows for easy labeling of small parts
BRITE-MARK® is a general purpose paint marker that writes on almost any surface
BRITE-MARK® is available in 4 marker styles – BRITE-MARK® Medium, BRITE-MARK® Roughneck®, BRITE-MARK® Threaded Cap , BRITE-MARK® Fine
Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions
Does not contain any reportable amounts of Xylene
Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds
Valve action mechanism prevents paint in barrel from drying when the cap is left off
Bullet tips are replaceable to assure complete use of paint in each marker
Drying Time: 25-35 seconds
Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks
Application
General Purpose
Specific Gravity
0.98 - 1.13
Physical State
Liquid
Shelf Life
3 Years
Tip Type
Fine, Felt (#49)
Viscosity
15 - 20 cP
Odor
Mild, Solvent
pH Value
7.5 - 8.1
Color
Orange
Dry Time
25-35 Sec
Flashpoint
62.6 °F
Boiling Point
212 ⁰F
Weight
0.07 LB
EAN or UPC
84353410105
Pre-Packed Quantities
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back