- Black Color
- Medium, Felt (#10) Tip
- Liquid Physical State
- Mild Alcoholic Odor
description
- RINZ OFF® Water Removable Markers are perfect for temporary writing on non-treated, non-painted metal surfaces which require ink that can be removed with water.
features
- Interchangeable and replaceable tips make the marker longer lasting No “ghosting” when removed marks are painted over Drying Time: 25 – 35 seconds
| Color | Black |
| Tip Type | Medium, Felt (#10) |
| Flashpoint | 77 °F Tag Closed Cup |
| Odor | Mild Alcoholic |
| Shelf Life | 3 Years |
| Vapor Density | >1 (Air=1) |
| VOC Content | 91.62%, 799 g/L |
| Boiling Point | 207 ⁰F |
| Physical State | Liquid |
| Weight | 0.11 LB |
| EAN or UPC | 84353441093 |
-
No Air Shipping


