- Green Color
- Medium, Felt (#38) Tip
- Liquid Physical State
- Mild Pungent Odor
description
- The DYKEM® TUFF GUY™ is a heavy-duty, truly permanent ink marker which features a non-xylene based formula. This valve-action marker is ideal for permanent identification of parts or accessories. The clear, crisp marks resist fading even when subjected to varying, extreme climates. TUFF GUY™ won’t rub off slick surfaces like plastics and shrink wrap.
applications
- Dirt Oil Grease Extreme weather conditions Even degreasing solvents
features
- Ideal for transmission and engine marking that won’t chip off Resistant to most coolants and cutting fluids Permanent ink writes on smooth surfaces such as metal, aluminum, steel, plastics, cardboard, and more Drying Time: 25 – 35 seconds
| Physical State | Liquid |
| Color | Green |
| Evaporation Rate | >1 (BuAc = 1) |
| Odor | Mild, Pungent |
| Tip Type | Medium, Felt (#38) |
| VOC Content | 87 - 90% |
| Flashpoint | 57 °F |
| Shelf Life | 3 Years |
| Vapor Density | Greater Than 1 (Air=1) |
| Boiling Point | 242 ⁰F |
| Type | Permanent Marker |
| Water Solubility | Immiscible |
| Weight | 0.12 LB |
| EAN or UPC | 84353441772 |

