- Green Color
- Medium, Felt (#38) Marker Tip
description
- Specifically formulated for marking surfaces that are exposed to extreme high temperature environments. Marks should be made at room temperature and can be applied to almost any non-porous surface such as metal, glass, and ceramic. When marking on ceramics, the marks will become permanently fused to the surface after heat is applied. Some colors can withstand temperatures up to 2000°F (1093°C).
applications
- Components exposed to high temperatures Ideal for marking glass, metal and ceramics Electronics industry
features
- Fiber tip paint marker with valve-action Valve-action mechanism prevents paint in barrel from drying when cap is left off Threaded barrel allows marker to be screwed into a jig or apparatus Drying time: 45 seconds – 1 minute
| Temperature [Max] | 2000 °F |
| Marker Tip | Medium, Felt (#38) |
| Color | Green |
| Shelf Life | 3 Years |
| Physical State | Liquid |
| Flashpoint | 73 °F |
| Weight | 0.12 LB |
| EAN or UPC | 84353442663 |

