- Black Color
- Medium, Felt (#38) Tip
- Liquid Physical State
- Various Odor
description
- DYKEM® High Purity Markers are your answer for marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern. The formulas contain trace amounts of halogens, low melting metals and are low in chlorides.For heavy-duty applications, see our metal-tipped DYKEM® High Purity TXP Marker.
applications
- Stainless steel Aerospace Ship/boat/marine Oil & gas Power & utilities Nuclear facilities
features
- Permanent, valve-action mechanism prevents paint in barrel from drying when cap is left off Drying time: 45 seconds - 1 minute
| Shelf Life | 3 Years |
| Height | 0.6 |
| Vapor Density | >1 (Air=1) |
| Odor | Various |
| Dry Time | 45 sec to 1 min |
| Boiling Point | 248 ⁰F - 338 ⁰F |
| Flashpoint | 89 °F - 108 °F |
| Color | Black |
| VOC Content | 71.9%, 669 g/L |
| Tip Type | Medium, Felt (#38) |
| Physical State | Liquid |
| Length | 5.3 |
| Width | 0.6 |
| Evaporation Rate | <1 (Buac = 1) |
| Weight | 0.12 LB |
| EAN or UPC | 84353444049 |
-
No Air Shipping


