RINZ OFF® Water Removable Markers are perfect for temporary writing on non-treated, non-painted metal surfaces which require ink that can be removed with water.
features
Interchangeable and replaceable tips make the marker longer lasting
No “ghosting” when removed marks are painted over
Drying Time: 25 – 35 seconds
Marker Tip
Medium, Felt (#38)
Flashpoint
77 °F Tag Closed Cup
Physical State
Liquid
Odor
Mild Alcoholic
Shelf Life
3 Years
Color
White
VOC Content
91.62%, 799 g/L
Vapor Density
>1 (Air=1)
Boiling Point
207 ⁰F
Weight
0.11 LB
EAN or UPC
84353447095
We're here for you
with Service Centers across the country - We have your back