RINZ OFF® Water Removable Markers are perfect for temporary writing on non-treated, non-painted metal surfaces which require ink that can be removed with water.
features
Interchangeable and replaceable tips make the marker longer lasting
No “ghosting” when removed marks are painted over
Drying Time: 25 – 35 seconds
Shelf Life
3 Years
VOC Content
91.62%, 799 g/L
Marker Tip
Medium, Felt (#38)
Color
Yellow
Vapor Density
>1 (Air=1)
Odor
Mild Alcoholic
Flashpoint
77 °F Tag Closed Cup
Boiling Point
207 ⁰F
Physical State
Liquid
Weight
0.11 LB
EAN or UPC
84353447576
We're here for you
with Service Centers across the country - We have your back